

€2.80/ pieceexcl. VAT
€3.39incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KQ2 |
Type | Connector |
Manufacturer ID | KQ2R06-04A |
Shape | Straight |
Material | PBT |
Tube Outside Diameter Unequal | 4 x 6 mm |
Stem Outside Diameter | 4 mm |
Operating pressure | from -1 to 10 bar |
Operating temperature | from -5 to 60 °C |
Fluid | Air, Water |
Seal material | NBR |
Release sleeve material | POM |
Grab ring material | Stainless steel 304 |
Material of threaded plug | Brass |
Extended | No |
Weight | 1.4 g |
D | 10.4 mm |
L | 33.6 mm |
M | 13.3 |