SMC

SMC Compact rotary actuator, rack and pinion CRQ2BW15-180

  • ERIKS:24119651
Image 1
▪ Magnet: None
▪ Shaft Type: W (Double Shaft)
▪ Size: 15 Mm
▪ Thread Type: M5 (10, 15)
▪ Rc 1/8 (20, 30, 40)
▪ Rotation Angle: 180 (170° to 190°)
▪ Air Cushion: Rubber Bumper
▪ Auto Switch: No Switch
▪ Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
▪ Number: 2 pcs. (Or None in the Case of No Switch)
Save to list

€154.91/ pieceexcl. VAT

€187.44incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
CRQ2
Function
Double acting
Cushioning
Mechanical
Magnetic
No
Construction size
15
Port Size
M 5 mm