SMC

SMC Compact rotary actuator, rack and pinion CDRQ2BW20TF-90C

  • ERIKS:24118277
Image 1
▪ Magnet: D (Magnet)
▪ Shaft Type: W (Double Shaft)
▪ Size: 20mm
▪ Thread Type: TF (G 1/8)
▪ Rotation Angle: 90 (80° to 100°)
▪ Air Cushion: C (Air Cushion)
▪ Auto Switch: No Switch
▪ Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
▪ Number: 2 pcs. (Or None in the Case of No Switch)
Save to list

€315.04/ pieceexcl. VAT

€381.20incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
CRQ2
Function
Double acting
Cushioning
Adjustable
Magnetic
Yes
Construction size
20
Port Size
G1/8 in