SMC

SMC Compact rotary actuator, rack and pinion CDRQ2BS15-90

  • ERIKS:24118265
Image 1
▪ Magnet: D (Magnet)
▪ Shaft Type: S (Single Shaft)
▪ Size: 15 Mm
▪ Thread Type: M5 (10, 15)
▪ Rc 1/8 (20, 30, 40)
▪ Rotation Angle: 90 (80° to 100°)
▪ Air Cushion: Rubber Bumper
▪ Auto Switch: No Switch
▪ Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
▪ Number: 2 pcs. (Or None in the Case of No Switch)
Save to list

€202.98/ pieceexcl. VAT

€245.61incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
CRQ2
Function
Double acting
Cushioning
Mechanical
Magnetic
Yes
Construction size
15
Port Size
M 5 mm