SMC

SMC Compact guide cylinder, slide bearing MGQM25-25

  • ERIKS:12531403
Image 1
▪ Bore Size: 25mm
▪ Stroke: 25
▪ Auto Switch: No Switch
▪ Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
▪ Number: 2 pcs. (Or None in the Case of No Switch)
Save to list

€277.27/ pieceexcl. VAT

€335.50incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
MGQ
Type
MGQM
Function
Double acting
Cushioning
Mechanical
Magnetic
No
Bore diameter
25 mm
Stroke length
25 mm
Port Size
R1/8 in