

€597.12/ pieceexcl. VAT
€722.52incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | MGP-Z |
Function | Double acting |
Cushioning | Mechanical |
Magnetic | No |
Bore diameter | 80 mm |
Stroke length | 75 mm |
Port Size | G3/8 in |