SMC

SMC Compact guide cylinder, ball bushing bearing MGQL20-20

  • ERIKS:12508577
Image 1
▪ Bore Size: 20mm
▪ Stroke: 20
▪ Auto Switch: No Switch
▪ Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
▪ Number: 2 pcs. (Or None in the Case of No Switch)
Save to list

€305.47/ pieceexcl. VAT

€369.62incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
MGQ
Type
MGQL
Function
Double acting
Cushioning
Mechanical
Magnetic
No
Bore diameter
20 mm
Stroke length
20 mm
Port Size
R1/8 in