SMC

SMC Compact cylinder, single acting, single rod CQSB12-10S

  • ERIKS:13986625
Image 1
▪ Magnet: None
▪ Mounting: B (Through Hole, Both Ends Tapped)
▪ Bore Size: 12mm
▪ Stroke: 10mm
▪ Action: S (Single Acting Spring Return)
▪ Option: Standard (Rod End Female Thread)
▪ Auto Switch: No Switch
▪ Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
▪ Number: 2 pcs. (Or None in the Case of No Switch)
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
CQS
Function
Single acting
Magnetic
No
Bore diameter
12 mm
Stroke length
10 mm
Port Size
M 5 mm
Thread form piston-rod
Female