SMC

SMC Compact cylinder, single acting, single rod CDQSB12-10T

  • ERIKS:24118087
Image 1
▪ Magnet: D (Built-in)
▪ Mounting: B (Through Hole, Both Ends Tapped)
▪ Bore Size: 12mm
▪ Stroke: 10mm
▪ Action: T (Single Acting Spring Extend)
▪ Option: Standard (Rod End Female Thread)
▪ Auto Switch: No Switch
▪ Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
▪ Number: 2 pcs. (Or None in the Case of No Switch)
Save to list

€27.26/ pieceexcl. VAT

€32.98incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
CQS
Function
Single acting
Magnetic
Yes
Bore diameter
12 mm
Stroke length
10 mm
Port Size
M 5 mm
Thread form piston-rod
Female