SMC

SMC Compact cylinder, guide rod type CQMB16-30

  • ERIKS:13986583
Image 1
▪ Magnet: None▪ Mounting: B [Through Hole (Standard)]▪ Bore Size: 16mm▪ Port Thread: M Thread (ø12-ø25)▪ Rc (ø32-ø100)▪ Stroke: 30▪ Auto Switch: No Switch▪ Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)▪ Number: 2 pcs. (Or None in the Case of No Switch)
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
CQM
Function
Double acting
Cushioning
Mechanical
Magnetic
No
Bore diameter
16 mm
Stroke length
30 mm
Port Size
M 5 mm