

€192.97/ pieceexcl. VAT
€233.49incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | CQM |
Function | Double acting |
Cushioning | Mechanical |
Magnetic | Yes |
Bore diameter | 63 mm |
Stroke length | 10 mm |
Port Size | G1/4 in |