SMC

SMC Compact cylinder, guide rod type CDQMB100TF-100

  • ERIKS:13512241
Image 1
▪ Magnet: D (Magnet)▪ Mounting: B [Through Hole (Standard)]▪ Bore Size: 100mm▪ Port Thread: TF [G (ø32-ø100)]▪ Stroke: 100▪ Auto Switch: No Switch▪ Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)▪ Number: 2 pcs. (Or None in the Case of No Switch)
Save to list

€423.18/ pieceexcl. VAT

€512.05incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
CQM
Function
Double acting
Cushioning
Mechanical
Magnetic
Yes
Bore diameter
100 mm
Stroke length
100 mm
Port Size
G3/8 in