SMC

SMC Compact cylinder, double acting single rod with auto switch mounting groove CQ2B80TF-40DZ

  • ERIKS:13984669
Image 1
▪ Magnet: None▪ Mounting: B (Through Hole [Standard])▪ Type: Standard▪ Bore Size: 80mm▪ Port Thread Type: TF (G 32-100 Bore)▪ Lube-retainer: Without Stable Lubrication Function▪ Stroke: 40▪ Body Option: Standard (Rod End Female Thread)▪ Auto Switch Groove: Z (Auto Switch Mounting Grooves)▪ Auto Switch: No Switch▪ Lead Wire or Prewired Connector: 0.5m or None in the Case of No Switch▪ Number: 2 pcs. or None in the Case of No Switch
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
CQ2-Z
Function
Double acting
Magnetic
No
Bore diameter
80 mm
Stroke length
40 mm
Port Size
G3/8 in