▪ Magnet: None▪ Mounting: B (Through Hole [Standard])▪ Type: Standard▪ Bore Size: 63mm▪ Port Thread Type: TF (G 32-100 Bore)▪ Lube-retainer: Without Stable Lubrication Function▪ Stroke: 20▪ Body Option: Standard (Rod End Female Thread)▪ Auto Switch Groove: Z (Auto Switch Mounting Grooves)▪ Auto Switch: No Switch▪ Lead Wire or Prewired Connector: 0.5m or None in the Case of No Switch▪ Number: 2 pcs. or None in the Case of No Switch