

€33.07/ pieceexcl. VAT
€40.01incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | CQ2-Z |
Function | Double acting |
Magnetic | No |
Bore diameter | 20 mm |
Stroke length | 15 mm |
Port Size | M 5 mm |