SMC

SMC Compact cylinder, double acting single rod with auto switch mounting groove CQ2B16-10DM

  • ERIKS:23849140
Image 1
▪ Magnet: None▪ Mounting: B (Through Hole [Standard])▪ Type: Standard▪ Bore Size: 16mm▪ Port Thread Type: Rc: 32-100 Bore▪ M Thread 12 to 25 Bore▪ Lube-retainer: Without Stable Lubrication Function▪ Stroke: 10▪ Body Option: M (Rod End Male Thread)▪ Auto Switch Groove: None, also for 12-25 Bore w/o Magnet▪ Auto Switch: No Switch▪ Lead Wire or Prewired Connector: 0.5m or None in the Case of No Switch▪ Number: 2 pcs. or None in the Case of No Switch
Save to list

€26.24/ pieceexcl. VAT

€31.75incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
CQ2-Z
Function
Double acting
Magnetic
No
Bore diameter
16 mm
Stroke length
10 mm
Port Size
M 5 mm