SMC

SMC Compact cylinder, double acting single rod with auto switch mounting groove CQ2A20-40D

  • ERIKS:24119250
Image 1
▪ Magnet: None
▪ Mounting: A (Both Ends Tapped)
▪ Type: Standard
▪ Bore Size: 20mm
▪ Port Thread Type: Rc: 32-100 Bore
▪ M Thread 12 to 25 Bore
▪ Lube-retainer: Without Stable Lubrication Function
▪ Stroke: 40
▪ Body Option: Standard (Rod End Female Thread)
▪ Auto Switch Groove: None, also for 12-25 Bore w/o Magnet
▪ Auto Switch: No Switch
▪ Lead Wire or Prewired Connector: 0.5m or None in the Case of No Switch
▪ Number: 2 pcs. or None in the Case of No Switch
Save to list

€42.68/ pieceexcl. VAT

€51.64incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
CQ2-Z
Function
Double acting
Magnetic
No
Bore diameter
20 mm
Stroke length
40 mm
Port Size
M 5 mm