SMC Compact cylinder double acting single rod long stroke CDQ2A32TF-150DCZ
ERIKS:13973274
▪ Magnet: D (Built-in) ▪ Mounting: A (Both Ends Tapped) ▪ Bore Size: 32mm ▪ Port Thread Type: TF (G) ▪ Stroke: 150 ▪ Body Option: Standard (Rod End Female Thread) ▪ Auto Switch: No Switch ▪ Lead Wire or Prewired Connector: 0.5m or None in the Case of No Switch ▪ Number: 2 pcs. or none in the case of No Switch