

€455.61/ pieceexcl. VAT
€551.29incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | CQ2-Z |
Function | Double acting |
Cushioning | Mechanical |
Magnetic | Yes |
Bore diameter | 160 mm |
Stroke length | 100 mm |
Port Size | G3/8 in |