

€348.98/ pieceexcl. VAT
€422.27incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | CQ2-Z |
Function | Double acting |
Cushioning | Mechanical |
Magnetic | Yes |
Bore diameter | 140 mm |
Stroke length | 50 mm |
Port Size | R3/8 in |