




€39.94/ pieceexcl. VAT
€48.33incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | CQS |
Function | Double acting |
Magnetic | Yes |
Bore diameter | 20 mm |
Stroke length | 25 mm |
Port Size | M 5 mm |
Thread size piston-rod | M 5 |
Operating temperature | from -10 to 60 °C |
Operating pressure | from 0.05 to 1 bar |