

€43.96/ pieceexcl. VAT
€53.19incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | CQS |
Function | Double acting |
Magnetic | Yes |
Bore diameter | 12 mm |
Stroke length | 30 mm |
Port Size | M 5 mm |