




€41.38/ pieceexcl. VAT
€50.07incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | CQS |
Function | Double acting |
Magnetic | Yes |
Bore diameter | 12 mm |
Stroke length | 25 mm |
Port Size | M 5 mm |
Thread size piston-rod | M 3 |
Operating temperature | from -10 to 60 °C |
Operating pressure | from 0.07 to 1 bar |