SMC

SMC Compact cylinder, double acting double rod with auto switch mounting groove CQ2WB63-10DZ

  • ERIKS:13986399
Image 1
▪ Magnet: None
▪ Mounting: B (Through Hole [Standard])
▪ Type: Standard
▪ Bore Size: ø63
▪ Port Thread Type: Rc: 32-100 Bore
▪ M Thread 12 to 25 Bore
▪ Stroke: 10
▪ Body Option: Standard (Rod End Female Thread)
▪ Auto Switch Groove: Z (Auto Switch Mounting Grooves)
▪ Auto Switch: No Switch
▪ Lead Wire or Prewired Connector: 0.5m or None in the Case of No Switch
▪ Number: 2 pcs. or None in the Case of No Switch
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
CQ2-Z
Function
Double acting
Magnetic
No
Bore diameter
63 mm
Stroke length
10 mm
Port Size
R1/4 in