▪ Magnet: D (Built-in)
▪ Mounting: B (Through Hole [Standard])
▪ Type: Standard
▪ Bore Size: 32mm
▪ Port Thread Type: TF (G 32-100 Bore)
▪ Stroke: 30
▪ Body Option: Standard (Rod End Female Thread)
▪ Auto Switch Groove: Z (Auto Switch Mounting Grooves)
▪ Auto Switch: No Switch
▪ Lead Wire or Prewired Connector: 0.5m or none in the case of No Switch
▪ Number: 2 pcs. or None in the Case of No Switch