SMC Compact cylinder, double acting, double rod CQSWB12-20D
ERIKS:12490301
▪ Magnet: None ▪ Mounting: B (Through Hole, Both Ends Tapped) ▪ Bore Size: 12mm ▪ Stroke: 20mm ▪ Option: Standard(Rod End Female Thread) ▪ Auto Switch: No Switch ▪ Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch) ▪ Number: 2 pcs. (Or None in the Case of No Switch)