SMC

SMC Compact cylinder, air cushion RDQB50TF-50

  • ERIKS:24133673
Image 1
▪ Magnet: D (Built-in Magnet)
▪ Mounting: B [Through Hole (Standard)]
▪ Bore Size: 50mm
▪ Port Thread: TF (G)
▪ Stroke: 50
▪ Body Option: Rod End Female Threads (Standard)
▪ Auto Switch: No Switch
▪ Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
▪ Number: 2 pcs. (Or None in the Case of No Switch)
Save to list

€124.46/ pieceexcl. VAT

€150.60incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
RQ
Function
Double acting
Cushioning
Adjustable
Magnetic
Yes
Bore diameter
50 mm
Stroke length
50 mm
Port Size
R1/4 in