

€107.33/ pieceexcl. VAT
€129.87incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | RQ |
Function | Double acting |
Cushioning | Adjustable |
Magnetic | Yes |
Bore diameter | 32 mm |
Stroke length | 100 mm |
Port Size | R1/8 in |