

€70.52/ pieceexcl. VAT
€85.33incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | RQ |
Function | Double acting |
Cushioning | Adjustable |
Magnetic | Yes |
Bore diameter | 25 mm |
Stroke length | 50 mm |
Port Size | M 5 mm |