SMC

SMC Color Cap, KQ2C-10R, KQ2 Series, Round, 10 mm Tube OD

  • ERIKS:24126695
Image 1
▪ Colour Cap.
▪ Applicable Tubing O.D.: ø2, ø3.2, ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø3/16, ø1/4, ø3/8, ø1/2.
Save to list

€0.21/ pieceexcl. VAT

€0.25incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
KQ2
Type
Color Cap
Manufacturer ID
KQ2C-10R
Shape
Round
Tube Outside Diameter
10 mm
Operating pressure
from -1 to 10 bar
Operating temperature
from -5 to 60 °C
Fluid
Air, Water
Seal material
NBR
Extended
No
Weight
0.2 g
D1
17.1 mm
D2
11.2 mm
L
2.9 mm