

€0.21/ pieceexcl. VAT
€0.25incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KQ2 |
Type | Color Cap |
Manufacturer ID | KQ2C-04CB |
Shape | Round |
Tube Outside Diameter | 4 mm |
Operating pressure | from -1 to 10 bar |
Operating temperature | from -5 to 60 °C |
Fluid | Air, Water |
Seal material | NBR |
Extended | No |
Weight | 0.1 g |
D1 | 10.1 mm |
D2 | 5.2 mm |
L | 2.9 mm |