

€11.60/ pieceexcl. VAT
€14.04incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KP |
Type | KPGL |
Manufacturer ID | KPGL04-02 |
Shape | L-shaped |
Material | PP |
Tube Outside Diameter | 4 mm |
Thread type | External thread BSPT (R) |
Thread Size | 1/4 |
Operating pressure | from -1 to 10 bar |
Operating temperature | from -50 to 60 °C |
Seal material | EPDM |
Release sleeve material | PP |
Grab ring material | Stainless steel 304 |