

€8.47/ pieceexcl. VAT
€10.25incl. VAT
1 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | AK |
Type | AKH |
Fitting type | Check valve |
Design form | Straight |
Material | PBT |
Tube Outside Diameter | 4 |
Operating pressure | from -1 to 10 bar |
Operating temperature | from -5 to 60 °C |
Seal material | NBR |
Spring material | Stainless steel |