SMC

SMC Check valve with one-touch fitting, push type AKB04A-04S

  • ERIKS:24114886
Image 1
▪ Body Size: 04 (1/2)
▪ Free Flow Direction: A (Male Thread to Female Thread)
▪ Port Size: 04S (1/2 + Sealant)
Save to list

€30.45/ pieceexcl. VAT

€36.84incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
AK
Type
AKB
Fitting type
Check valve
Material
Brass
Thread Size
1/2
Operating pressure
from -1 to 10 bar
Operating temperature
from -5 to 60 °C
Seal material
NBR
Spring material
Stainless steel