SMC

SMC Check valve with one-touch fitting, push type AKB02B-02S

  • ERIKS:24114883
Image 1
▪ Body Size: 02 (1/4)
▪ Free Flow Direction: B (Female Thread to Male Thread)
▪ Port Size: 02S (1/4 + Sealant)
Save to list

€14.67/ pieceexcl. VAT

€17.75incl. VAT

1 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
AK
Type
AKB
Fitting type
Check valve
Material
Brass
Thread Size
1/4
Operating pressure
from -1 to 10 bar
Operating temperature
from -5 to 60 °C
Seal material
NBR
Spring material
Stainless steel