SMC

SMC Check valve with one-touch fitting, push type AKB01A-01S

  • ERIKS:24114880
Image 1
▪ Body Size: 01 (1/8)
▪ Free Flow Direction: A (Male Thread to Female Thread)
▪ Port Size: 01S (1/8 + Sealant)
Save to list

€11.26/ pieceexcl. VAT

€13.62incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
AK
Type
AKB
Fitting type
Check valve
Material
Brass
Thread Size
1/8
Operating pressure
from -1 to 10 bar
Operating temperature
from -5 to 60 °C
Seal material
NBR
Spring material
Stainless steel