SMC

SMC Check valve with one-touch fitting, male connector AKH10A-02S

  • ERIKS:24114908
Image 1
▪ Applicable Tube OD: Ø10mm
▪ Free Flow Direction: A (Male Thread to One-touch Fitting)
▪ Port Size: 02S (1/4 + Sealant)
Save to list

€25.80/ pieceexcl. VAT

€31.22incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
AK
Type
AKH
Fitting type
Check valve
Material
Brass
Tube Outside Diameter
10
Thread type
External thread BSPT (R)
Thread Size
1/4
Operating pressure
from -1 to 10 bar
Operating temperature
from -5 to 60 °C
Seal material
NBR
Spring material
Stainless steel