

€14.48/ pieceexcl. VAT
€17.52incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | AK |
Type | AKH |
Fitting type | Check valve |
Material | Brass |
Tube Outside Diameter | 8 |
Thread type | External thread BSPT (R) |
Thread Size | 1/4 |
Operating pressure | from -1 to 10 bar |
Operating temperature | from -5 to 60 °C |
Seal material | NBR |
Spring material | Stainless steel |