SMC

SMC Check valve with one-touch fitting, male connector AKH06A-M5

  • ERIKS:24114896
Image 1
▪ Applicable Tube OD: Ø6mm
▪ Free Flow Direction: A (Male Thread to One-touch Fitting)
▪ Port Size: M5X0.8
Save to list

€10.33/ pieceexcl. VAT

€12.50incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
AK
Type
AKH
Fitting type
Check valve
Material
Brass
Tube Outside Diameter
6
Thread type
External thread (M)
Thread Size
M5
Operating pressure
from -1 to 10 bar
Operating temperature
from -5 to 60 °C
Seal material
NBR
Spring material
Stainless steel