SMC

SMC Check valve with one-touch fitting, male connector AKH04A-01S

  • ERIKS:24114889
Image 1
▪ Applicable Tube OD: Ø4mm
▪ Free Flow Direction: A (Male Thread to One-touch Fitting)
▪ Port Size: 01S (1/8 + Sealant)
Save to list

€9.90/ pieceexcl. VAT

€11.98incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
AK
Type
AKH
Fitting type
Check valve
Material
Brass
Tube Outside Diameter
4
Thread type
External thread BSPT (R)
Thread Size
1/8
Operating pressure
from -1 to 10 bar
Operating temperature
from -5 to 60 °C
Seal material
NBR
Spring material
Stainless steel