

€284.00/ pieceexcl. VAT
€343.64incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | VCHC40 |
Fitting type | Check valve |
Material | Brass |
Thread type | Internal thread BSPP (G) |
Thread Size | 3/4 |
Operating pressure | from 0.5 to 50 bar |
Operating temperature | from -5 to 80 °C |
Seal material | Polyurethane elastomer |
Spring material | Stainless steel |