SMC

SMC Cdqskb20-25d korteslag cilinder niet ver

  • ERIKS:24118225
Image 1
▪ Non-rotating rod
▪ Bore sizes in mm: 12, 16, 20, 25
▪ Strokes: 5mm through 50mm depending upon bore size
▪ Mounts: through hole, both ends tapped, foot, front or rear flanges, double clevis
▪ Variety of switches and a variety of lead wire lengths
Save to list

€61.40/ pieceexcl. VAT

€74.29incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
CQS
Function
Double acting
Magnetic
Yes
Bore diameter
20 mm
Stroke length
25 mm