▪ Standard double acting single rod ▪ Bore sizes: 12, 16, 20, 25 (mm) ▪ Strokes from 5mm through 300mm depending upon bore size ▪ Mounts: through hole/both ends tapped, foot, front or rear flanges, double clevis ▪ Variety of switches and a variety of lead wire lengths