SMC

SMC Cdg1bn32-75 cilinder

  • ERIKS:24117583
Image 1
▪ Female rod end available as standard.
▪ Bore sizes: 20, 25, 32, 40, 50, 63, 80, 100 
▪ Easy fine adjustment of auto switch position
▪ No trunnion mounting female thread
▪ Various mounting bracket options
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
CG1
Function
Double acting
Cushioning
Mechanical
Magnetic
Yes
Bore diameter
32 mm
Stroke length
275 mm
Port Size
R1/8 in