

€64.01/ pieceexcl. VAT
€77.45incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | C85 |
Function | Double acting |
ISO standard | ISO 6432 |
Cushioning | Mechanical |
Magnetic | No |
Bore diameter | 20 mm |
Stroke length | 50 mm |
Operating temperature | from -20 to 80 °C |
Operating pressure | from 0.5 to 10 bar |
Variant | Non-rotating piston rod |