

€8.72/ pieceexcl. VAT
€10.55incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KR |
Type | Bulkhead Union |
Manufacturer ID | KRE08-00 |
Shape | Straight |
Material | Brass |
Tube Outside Diameter | 8 mm |
Operating pressure | from 10 to 10 bar |
Operating temperature | from -5 to 60 °C |
Fluid | Air, Water |
Seal material | NBR |
Release sleeve material | PBT |
Extended | No |
Weight | 52 g |
H | 19 mm |
L | 38 mm |
T | 16 mm |