

€81.91/ pieceexcl. VAT
€99.11incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KQG2 |
Type | Bulkhead Union |
Manufacturer ID | KQG2E16-00 |
Shape | Bulkhead |
Material | Stainless steel 316 |
Tube Outside Diameter | 16 mm |
Operating pressure | from -1 to 10 bar |
Operating temperature | from -5 to 150 °C |
Fluid | Air, Water, Steam |
Seal material | FPM (FKM) |
Release sleeve material | Stainless steel 316 |
Grab ring material | Stainless steel 316 |
Material nut | Stainless steel 316 |
Extended | No |
Weight | 87.3 g |
H | 30 mm |
L | 42.6 mm |
M | 20.8 |
T | 27 mm |