

€15.06/ pieceexcl. VAT
€18.22incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KC |
Type | Bulkhead Union |
Manufacturer ID | KCE08-00 |
Shape | Bulkhead |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 8 mm |
Thread type | External thread (M) |
Thread Size | M16x1 |
Operating pressure | from 10 to 10 bar |
Operating temperature | from -5 to 60 °C |
Fluid | Air |
Seal material | NBR |
Release sleeve material | POM |
Grab ring material | Stainless steel 304 |
Material nut | C3604BD |
Extended | No |
Weight | 39 g |
T | 16 mm |