

€12.66/ pieceexcl. VAT
€15.32incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KC |
Type | Bulkhead Union |
Manufacturer ID | KCE04-00 |
Shape | Bulkhead |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 4 mm |
Operating pressure | from 10 to 10 bar |
Operating temperature | from -5 to 60 °C |
Fluid | Air |
Seal material | NBR |
Release sleeve material | POM |
Grab ring material | Stainless steel 304 |
Material nut | C3604BD |
Extended | No |
Weight | 21 g |
H | 14 mm |
L | 42 mm |
T | 12 mm |