

€12.43/ pieceexcl. VAT
€15.04incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KB |
Type | Bulkhead Female Connector |
Manufacturer ID | KBE4-12 |
Shape | Bulkhead |
Material | PBT |
Tube Outside Diameter | 12 mm |
Thread Size | M 22x1 |
Operating pressure | from 10 to 10 bar |
Operating temperature | from -5 to 60 °C |
Fluid | Air |
Seal material | NBR |
Release sleeve material | POM |
Material nut | POM |
Extended | No |
Weight | 66.6 g |
D | 27 mm |
H1 | 24 mm |
H2 | 27 mm |
L | 44 mm |
M | 22 |
T | 22 mm |